This product requires certification to purchase.

XL Size Cowhide Leather Glove

PIP®

XL Size Cowhide Leather Glove

  • Fast #
  • Part #MRP68162XL
  • Item #7188303
  • Manufacturer Part #68-162/XL
3.7 out of 5 Customer Rating
Brand image
PIP®

XL Size Cowhide Leather Glove

  • Fast #
  • Part #MRP68162XL
  • Item #7188303
  • Manufacturer Part #68-162/XL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
XL
Glove Type:
Driver, Construction, Farming, Machine Operation, Roping
Length:
10-1/5
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes