XL Size Plastic Glove
XL Size Plastic Glove
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Micro-Foam Nitrile Coating
- Micro Dots for More Durability
- 360° Breathability
- Ultra Light Weight Liner
- unparalleled Dexterity & Tactile Sensitivity
- Sold per dozen
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- General Purpose
- Material:
- Knit, Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 18 ga
- UPC:
- 616314128028