This product requires certification to purchase.

XL Size Polyurethane Palm Coated PolyKor™ Knit Glove in Grey

PIP®

XL Size Polyurethane Palm Coated PolyKor™ Knit Glove in Grey

  • Fast #
  • Part #P16150XL
  • Item #7234778
  • Manufacturer Part #16-150/XL
5 out of 5 Customer Rating
Brand image
PIP®

XL Size Polyurethane Palm Coated PolyKor™ Knit Glove in Grey

  • Fast #
  • Part #P16150XL
  • Item #7234778
  • Manufacturer Part #16-150/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction, and other general duty applications
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identifications
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level 2, ANSI Cut Level A2
ASTM:
ASTM F-2992 2015, ASTM F-1790 2005
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
XL
Glove Type:
Sheet Metal Handling, Assembly, Electronics
Length:
9-4/5 in
Material:
Plastic, Fiber
Material Type:
PolyKor
Reusable:
No
Thickness:
13 ga