XXL Size Cowhide Leather Glove in Natural
XXL Size Cowhide Leather Glove in Natural
Package Quantity Info:
Pair: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- XXL
- Glove Type:
- Construction, Hand Protection, Roping, Welding
- Length:
- 10-3/5 in
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- UPC:
- 616314008290