Plastic Filter Cartridge
Plastic Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey
- Flow Rate:
- 6000 gpd
- Height:
- 20
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Filter Cartridge
- Width:
- 12