This product requires certification to purchase.

1/2 in. Plastic Hanger

Pipe-Tytes

1/2 in. Plastic Hanger

  • Fast #
  • Part #P503TR
  • Item #9952262
  • Manufacturer Part #503TR
5 out of 5 Customer Rating
Brand image
Pipe-Tytes

1/2 in. Plastic Hanger

  • Fast #
  • Part #P503TR
  • Item #9952262
  • Manufacturer Part #503TR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe
Diameter - Outside:
5/8 in
Fits Pipe Size:
1/2 in
Length:
1-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Hanger
Width:
1-3/8 in
Work Load Limit:
25 lb