This product requires certification to purchase.

1/2 in. Plastic Hanger

Pipe-Tytes

1/2 in. Plastic Hanger

  • Fast #
  • Part #P503TRD
  • Item #1236420
  • Manufacturer Part #P503TRD
3.5 out of 5 Customer Rating
Brand image
Pipe-Tytes

1/2 in. Plastic Hanger

  • Fast #
  • Part #P503TRD
  • Item #1236420
  • Manufacturer Part #P503TRD
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 in
Fits Pipe Size
1/2 in
Length
1-1/2 in
Width
1-3/8 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Work Load Limit
25 lb
Warranty & Product Information
Application
CPVC Pipe, Copper Pipe
Product Type
Hanger