1 in. Add-A-Hanger
1 in. Add-A-Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- CPVC Pipe, Copper Pipe
- Diameter - Outside:
- 1-1/8 in
- Fits Pipe Size:
- 1 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Hanger
- Width:
- 1-7/8 in
- Work Load Limit:
- 25 lb