This product requires certification to purchase.

1 in. Plastic Insulation Hanger

Pipe-Tytes

1 in. Plastic Insulation Hanger

  • Fast #
  • Part #P1000P
  • Item #82377
  • Manufacturer Part #1000P
3.8 out of 5 Customer Rating
Brand image
Pipe-Tytes

1 in. Plastic Insulation Hanger

  • Fast #
  • Part #P1000P
  • Item #82377
  • Manufacturer Part #1000P
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates pipe rattle & electrolysis
  • Isolates the pipe from the metal stud
  • Available for 1/2 in 3/4 in & 1 in copper tubing
  • Off-set hole makes for better pipe alignment
  • Made of tough, durable polyethylene
  • Withstands temps of 180°F
  • For use on all metal studs 18 gauge or lighter
  • Meets UL standard 2043
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Warranty & Product Information
Product Type
Insulation