This product requires certification to purchase.

3/4 in. Plastic Hanger

Pipe-Tytes

3/4 in. Plastic Hanger

  • Fast #
  • Part #P753TRF
  • Item #1236421
  • Manufacturer Part #753TR
4.6 out of 5 Customer Rating
Brand image
Pipe-Tytes

3/4 in. Plastic Hanger

  • Fast #
  • Part #P753TRF
  • Item #1236421
  • Manufacturer Part #753TR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe
Diameter - Outside:
7/8 in
Fits Pipe Size:
3/4 in
Length:
1-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Hanger
Width:
1-5/8 in
Work Load Limit:
25 lb