6-1/2 - 20 in. 300 Stainless Steel Clamp
6-1/2 - 20 in. 300 Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Constructed of 300 series stainless steel, these clamps are designed to become stronger as the tension becomes greater
- Extra slots give a greater dimensional range while the deep slotted hex-head screws allow for quick and easy tightening
- Rust proof and resistant to corrosion, they provide a tight seal when used with any PIPECONX product
- Flange x flange
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 6-1/2 in - 20 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- UL Listed:
- No