8 in. Manhole Stop Ring
8 in. Manhole Stop Ring
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use the PIPECONX manhole adapter to stop leaks around pipe entry to manhole walls
- Durability and flexibility permit pipe movement without damaging the seal itself
- Additional sizes are available
Specifications
- Application:
- Manhole Adapter
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Manhole Stop Ring
- Material:
- Rubber
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.