This product requires certification to purchase.

6 in. Polybutylene Pig

Pipeline Pigging Products

6 in. Polybutylene Pig

  • Fast #
  • Part #PB3U
  • Item #4469393
  • Manufacturer Part #B3 6
5 out of 5 Customer Rating
Pipeline Pigging Products

6 in. Polybutylene Pig

  • Fast #
  • Part #PB3U
  • Item #4469393
  • Manufacturer Part #B3 6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Poly Pig
Size:
6 in