1 in. Tube Copper Adapter

You last purchased this on
 
Pipeline Products

1 in. Tube Copper Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

1 in. Tube Copper Adapter

  • Fast #
  • Part #PWAD510
  • Item #2484906
  • Manufacturer Part #WAD-510
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Material:
Copper