This product requires certification to purchase.

24 in. Meter Box Lid Lifter

Pipeline Products

24 in. Meter Box Lid Lifter

  • Fast #
  • Part #PMBW100S
  • Item #1254127
  • Manufacturer Part #MBW-100S
4.9 out of 5 Customer Rating
Brand image
Pipeline Products

24 in. Meter Box Lid Lifter

  • Fast #
  • Part #PMBW100S
  • Item #1254127
  • Manufacturer Part #MBW-100S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open meter boxes without bending over
  • 3/4" stainless steel tubing
  • 1/4" foot will fit all concrete, plastic and iron lids
  • Foam rubber grip with 1" wide wrist strap
  • Requires Certification

Specifications

Color Finish Name:
Black, Chrome
Handle Type:
Foam Rubber Grip
Length:
24 in
Material:
Stainless Steel, Foam, Rubber
Tool Type:
Lid Lifter
Weight:
1.3 lb