This product requires certification to purchase.

24 x 30 in. Mild Steel and Brass Valve Cover & Enclosure

Pipeline Products

24 x 30 in. Mild Steel and Brass Valve Cover & Enclosure

  • Fast #
  • Part #PVVC324ZPPC
  • Item #10056984
  • Manufacturer Part #V-VC-324-ZP-PC
3.8 out of 5 Customer Rating
Brand image
Pipeline Products

24 x 30 in. Mild Steel and Brass Valve Cover & Enclosure

  • Fast #
  • Part #PVVC324ZPPC
  • Item #10056984
  • Manufacturer Part #V-VC-324-ZP-PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides vandalism and theft protection for above ground air and vacuum valves
  • 10 ga steel construction
  • Access door for inspection
  • Corrosion resistant brass-pinned hinges
  • Lock tabs for district padlock
  • Lifting ring for easy installation
  • 18 vent holes in 2 rows, 1/2" Dia
  • 4 anchor legs with 5/8" holes
  • Several available finishes including: Hot dip galvanized, zinc rich primer or powder coating in your choice of color
  • Requires Certification

Documents


Specifications

Diameter:
24 in
Length:
30 in
Material:
Mild Steel, Brass