This product requires certification to purchase.

3/4 in. Tube Copper Adapter

Pipeline Products

3/4 in. Tube Copper Adapter

  • Fast #
  • Part #PWAD534
  • Item #2484921
  • Manufacturer Part #WAD-534
3.7 out of 5 Customer Rating
Brand image
Pipeline Products

3/4 in. Tube Copper Adapter

  • Fast #
  • Part #PWAD534
  • Item #2484921
  • Manufacturer Part #WAD-534
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Material:
Copper