This product requires certification to purchase.

75 ft. Water Line Replacement Kit

Pipeline Products

75 ft. Water Line Replacement Kit

  • Fast #
  • Part #PWW50075
  • Item #1677370
  • Manufacturer Part #WW-500-75
4.8 out of 5 Customer Rating
Brand image
Pipeline Products

75 ft. Water Line Replacement Kit

  • Fast #
  • Part #PWW50075
  • Item #1677370
  • Manufacturer Part #WW-500-75
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • No need to dig up the entire service line
  • Minimizes damage to streets and side walks
  • Cut replacement time by 50 to 75%
  • Waterline replacement kit with 75' long pulling cable
  • Splits or removes up to 1" polyethylene, lead, or copper water service lines and pulls in new copper or polyethylene tubing in one operation
  • Reduces replacement time, material & manpower costs
  • Kit includes a WPC-75, WKG-500, WAD-510, WAD-534, and WCH-500
  • Requires Certification

Specifications

Length:
75 ft
Material:
Copper, Plastic
Material Type:
Polyethylene
Product Type:
Preplacement Kit