Adapter for Pipeline Products WFG-500 and WFG-600 Pipes
Adapter for Pipeline Products WFG-500 and WFG-600 Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Recommended Accessories
Specifications
- Height:
- 2-1/2 in
- Length:
- 2-1/2 in
- Tool Type:
- Adapter
- Width:
- 2-1/2 in