Adjustable Lifting Sling for Up to 12 in. Class 300 Gate Valves
Adjustable Lifting Sling for Up to 12 in. Class 300 Gate Valves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lifts up to 12" class 300 gate valve
- Adjustment to different valve diameters is easy with a positive locking buckle
- No load on valve stem because sling lifts under valve body
- Durable red powder coat finish
- Heavy duty lifting eye
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Red
- Height:
- 4 in
- Length:
- 6 in
- Tool Type:
- Sling
- Weight:
- 4 lb
- Width:
- 11-1/2 in