This product requires certification to purchase.

3/4 - 1 in. Service Line Replacement Wedge

You last purchased this on
 
Pipeline Products

Pipeline Pulling Cables 3/4 - 1 in. Service Line Replacement Wedge

Brand image
You last purchased this on
 
Pipeline Products

Pipeline Pulling Cables 3/4 - 1 in. Service Line Replacement Wedge

  • Fast #
  • Part #PWCH500
  • Item #2484842
  • Manufacturer Part #WCH-500
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cutter heads cut and push existing line from ground hole for new service line while expanding
  • Adapter PWFA500 screws into back of cutter head and connection of T-type and K-type pulling grips
  • Pulling wire threads through hole in front of wedge
  • Requires Certification

Recommended Accessories


Specifications

Application:
Cutting
Collection:
Pipeline Pulling Cables
Color Finish Name:
Silver
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 1 in
Tool Type:
Pipe Cutter



Customers Also Bought
1–6 of 18 items
Part #G30562
Item #3672152
5 out of 5 Customer Rating
Requires Certification
Part #R03413
Item #8155970
5 out of 5 Customer Rating
Requires Certification
Part #W904068
Item #3316627
4.5 out of 5 Customer Rating
Requires Certification
Part #S39050163
Item #1600698
3.7 out of 5 Customer Rating
Requires Certification
Part #M48224250
Item #7187030
5 out of 5 Customer Rating
Requires Certification
Part #RAP60001
Item #3665959
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing