This product requires certification to purchase.

Plastic 30 x 18 in. Valve Enclosure

Pipeline Products

Plastic 30 x 18 in. Valve Enclosure

  • Fast #
  • Part #PVCAS1830TN
  • Item #9630098
  • Manufacturer Part #VCAS-1830-TN
5 out of 5 Customer Rating
Brand image
Pipeline Products

Plastic 30 x 18 in. Valve Enclosure

  • Fast #
  • Part #PVCAS1830TN
  • Item #9630098
  • Manufacturer Part #VCAS-1830-TN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight two-piece (base & cover) design allows easy, 360° access to the valve
  • Top cover locks to the base with an automatic internal latch
  • An integrated padlock tab can be used for added security
  • Engineered for low-maintenance & graffiti resistant performance
  • Manufactured from low density polyethylene with U.V. inhibitors for maximum life
  • Requires Certification

Documents


Specifications

Color Finish Name:
Tan
Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
Width:
18 in