3/8 in. Stainless Steel Control Valve
3/8 in. Stainless Steel Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Stainless Steel
- Product Type:
- Control Valve