16 x 14 x 36 in. 1.3 mil Liner in Red (Case of 250)
16 x 14 x 36 in. 1.3 mil Liner in Red (Case of 250)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bags are red with print
- Strong and dependable
- Tight seal to prevent leakage
- Gauge: 1.3 mil
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 36 in
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 1.3 mil
- UPC:
- 048063152847
- Width:
- 16 in