2.7 mil 60 gal Drum Can Liner Roll
2.7 mil 60 gal Drum Can Liner Roll
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Black
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 2.7 mil
- Width:
- 38 in