This product requires certification to purchase.

33 in. 16 gal Can Liner Roll (Case of 1000)

Pitt Plastics

33 in. 16 gal Can Liner Roll (Case of 1000)

  • Fast #
  • Part #PMR24339MC
  • Item #6202422
  • Manufacturer Part #MR-24339-MC
3.5 out of 5 Customer Rating
Brand image
Pitt Plastics

33 in. 16 gal Can Liner Roll (Case of 1000)

  • Fast #
  • Part #PMR24339MC
  • Item #6202422
  • Manufacturer Part #MR-24339-MC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
16 gal
Color Finish Name:
Natural
Length:
33 in
Material:
Plastic, Resin
Material Type:
HDPE, LLDPE
Package Quantity:
1000
Thickness:
6 mil
Width:
24 in