33 in. 33 gal 0.85 mil Can Liner Roll
33 in. 33 gal 0.85 mil Can Liner Roll
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- White
- Length:
- 33 in
- Thickness:
- 0.95 mil
- Width:
- 39 in