48 in. Can Liner Roll in Black (Case of 100)

Pitt Plastics

48 in. Can Liner Roll in Black (Case of 100)

Brand image
Pitt Plastics

48 in. Can Liner Roll in Black (Case of 100)

  • Part #PTM49TEA
  • Item #6087986
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Color Finish Name:
Black
Length:
48 in
Package Quantity:
100
Thickness:
2 mil
Width:
42-1/2 in