This product requires certification to purchase.

58 in. 24 mil Can Liner Roll

Pitt Plastics

58 in. 24 mil Can Liner Roll

  • Fast #
  • Part #PMRS6993MK
  • Item #6204367
  • Manufacturer Part #MRS6993MK
4.5 out of 5 Customer Rating
Brand image
Pitt Plastics

58 in. 24 mil Can Liner Roll

  • Fast #
  • Part #PMRS6993MK
  • Item #6204367
  • Manufacturer Part #MRS6993MK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
58 in
Thickness:
24 mil
Width:
45 in