This product requires certification to purchase.

60 in. 60 gal Can Liner Roll

Pitt Plastics

60 in. 60 gal Can Liner Roll

  • Fast #
  • Part #PMR38604MK
  • Item #6215865
  • Manufacturer Part #MR38604MK
4 out of 5 Customer Rating
Brand image
Pitt Plastics

60 in. 60 gal Can Liner Roll

  • Fast #
  • Part #PMR38604MK
  • Item #6215865
  • Manufacturer Part #MR38604MK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
60 gal
Color Finish Name:
Black
Length:
60 in
Material:
Plastic, Resin
Material Type:
HDPE, LLDPE
Thickness:
22 mil
Width:
38 in