33 x 40 in. x 1.5 mil 33 gal LLDPE Liner in Silver (Case of 100)
Titanium 33 x 40 in. x 1.5 mil 33 gal LLDPE Liner in Silver (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High puncture and tear resistant LLDPE can liner
Specifications
- Capacity:
- 33 gal
- Collection:
- Titanium
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver
- Height:
- 40 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- Width:
- 33 in