This product requires certification to purchase.

3/4 in. 316L Forged Stainless Steel Clamp 900# Ball Valve

Pittsburgh Brass Manufacturing

SI Forged Series 8 3/4 in. 316L Forged Stainless Steel Clamp 900# Ball Valve

  • Fast #
  • Part #PSIHFD8XG04G
  • Item #7570647
  • Manufacturer Part #SIHFD8X-G---04G
3.3 out of 5 Customer Rating
Pittsburgh Brass Manufacturing

SI Forged Series 8 3/4 in. 316L Forged Stainless Steel Clamp 900# Ball Valve

  • Fast #
  • Part #PSIHFD8XG04G
  • Item #7570647
  • Manufacturer Part #SIHFD8X-G---04G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
SI Forged Series 8
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Forged Stainless Steel
Material Type:
316L
Pressure Class:
900#
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in