DELTA PIVOTAL: ROMAN TUB HOSE AND GASKETS
Pivotal DELTA PIVOTAL: ROMAN TUB HOSE AND GASKETS
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Delta
- CSA Certified:
- Yes
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 30
- Faucet Part Type:
- Shower Hose
- Height:
- 1/2
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- DRP40664SL
- UPC:
- 034449896375