Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Pivotal® Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Product Details
Product Description
- Delta multichoice integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- Three ports and three settings for three independent and three shared position
- Trim kit only, must order MultiChoice® Universal valve rough (R11000 series) separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Not recommended for tub spout applications
- Bottom handle has 120° maximum rotation
- Red/blue indicator markings
Product Information
-
ADA Compliant