PIXEL 19IN LED BATHROOM VANITY & WALL LIGHT 3000K IN CHROME
Pixel PIXEL 19IN LED BATHROOM VANITY & WALL LIGHT 3000K IN CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Die-cast aluminum hardware, acrylic diffuser.
- Up and down illumination.
- Universal Input Voltage Driver (120V-240V-277V) located in 2in junction box. Conversion plate included for 4in junction box. Custom CCT options available by special order.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 70,000, Color Temp: 3000K.
- Standards: ETL & ETL listed for damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Pixel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Length:
- 6 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1200
- Lumens per Watt:
- 77
- Material:
- Aluminum
- Number Of Hours:
- 70000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 790576435046
- Volts:
- 120/240/277V
- Watts:
- 15.5 W
- Width:
- 19 in