18-1/2 x 24 x 24 in. Sheet Metal Return Plenum
PL10 18-1/2 x 24 x 24 in. Sheet Metal Return Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Collection:
- PL10
- Duct Plenum Type:
- Universal Plenum
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 18-1/2 in