Call for Pricing
Call for Pricing
This product requires certification to purchase.

24 in x 24 in x 48 in Plenum Box

You last purchased this on
 

PL10 24 in x 24 in x 48 in Plenum Box

You last purchased this on
 

PL10 24 in x 24 in x 48 in Plenum Box

  • Fast #
  • Part #SHMPL242448
  • Item #7207422
  • Manufacturer Part #PL10242448
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Collection:
PL10
Duct Plenum Type:
Plenum Box
Height:
48 in
Length:
24 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
24 in x 24 in x 48 in
Vent Duct Shape:
Rectangular
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #CCAPD
Item #40190
5 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #GBRNFU
Item #12850
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing