24 in. x 24 in. x 48 in. R4 Plenum Box with Cap
PL10 24 in. x 24 in. x 48 in. R4 Plenum Box with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- R4
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- PL10
- Duct Plenum Type:
- Plenum Box
- Height:
- 48 in
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R4
- Size:
- 24 in x 24 in x 48 in