48 x 20 x 16 in. Plenum with Cap
PL10 48 x 20 x 16 in. Plenum with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Collection:
- PL10
- Depth:
- 16 in
- Duct Plenum Type:
- Universal Plenum
- Gauge (metal):
- 28 ga
- Height:
- 48 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular