2-1/2 ft. Valve Stem Extension
2-1/2 ft. Valve Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Depth of Trench:
- 2 ft 6 in
- FM Approved:
- No
- Height:
- 2-1/2
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No
- Valve Stem:
- Extension