This product requires certification to purchase.

208/230V Air Purifier

Plasma Air

600 Series 208/230V Air Purifier

  • Fast #
  • Part #PPLASMAPURE604
  • Item #8626483
  • Manufacturer Part #PLASMA PURE 604
4.4 out of 5 Customer Rating
Brand image
Plasma Air

600 Series 208/230V Air Purifier

  • Fast #
  • Part #PPLASMAPURE604
  • Item #8626483
  • Manufacturer Part #PLASMA PURE 604
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Plasma Air 600 ionizers produce positive and negative oxygen ions neutralizing harmful pollutants and odors in the home.
  • This self balancing unit is highly versatile as it may be installed at the fan inlet of an air handling unit, furnace or in the air stream of a ductless split system with screws or magnet. Models available for 12VDC, 24VAC, 120VAC and 208-240VAC without the use of an external power supply.
  • The unit is protected with an in-line 500mA glass cartridge fuse. Each ionization unit is rated up to 6 tons (2,400 CFM).
  • Voltage Input: 208-240V AC
  • Requires Certification

Specifications

AMP:
0.5
Application:
Construction, Office Buildings, Schools, Transportation
CFM:
2400 ft3/min
Collection:
600 Series
Communicating:
Non-Communicating
Depth:
1 in
Height:
1-1/4 in
Length:
3 in
Material:
Plastic
Material Type:
ABS
Product Type:
Ionizer
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 867
Volts:
208/230V
Watts:
0.5 W
Width:
3-1/8 in