24V 6000 cfm Steel Duct Mounted Needle Point Ionizer

You last purchased this on
 
Plasma Air

7000 Series 24V 6000 cfm Steel Duct Mounted Needle Point Ionizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plasma Air

7000 Series 24V 6000 cfm Steel Duct Mounted Needle Point Ionizer

  • Fast #
  • Part #PPA7401
  • Item #9321800
  • Manufacturer Part #PA 7401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accepts power from 24V AC fan control circuit or 12V DC Pin from a power supply
  • 4201 to 6000 CFM
  • PlasmaPURE 7000 provides safe and continuous air purification to the entire home using patented needlepoint bipolar ionization. Unit easily installs directly onto HVAC system ductwork. This unit is UL2998 validated for zero ozone emissions.
  • Requires Certification

Specifications

AMP:
30
Application:
Home, Nursing Homes, Office Buildings, Restaurants, Schools
CFM:
6000 ft3/min
Coating:
Powder Coated
Collection:
7000 Series
Communicating:
Non-Communicating
Depth:
6-1/2 in
ETL Listed:
Yes
Gauge (metal):
18 ga
Height:
10-5/8 in
Length:
8-5/8 in
Material:
Steel
Product Type:
Ionizer
Temperature Range:
Up to 200 Deg F (Up to 93 Deg C)
Tonnage:
15 Ton
UL Listed:
UL 2998/UL 867
Volts:
24V
Watts:
1 W
Weight:
2 lb
Width:
6-1/2 in