This product requires certification to purchase.

2800 cfm Steel Electronic Air Cleaner

Plasma Air

7000 Series 2800 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPLASMAPURE7201
  • Item #8585267
  • Manufacturer Part #PLASMAPURE7201
5 out of 5 Customer Rating
Brand image
Plasma Air

7000 Series 2800 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPLASMAPURE7201
  • Item #8585267
  • Manufacturer Part #PLASMAPURE7201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PlasmaPURE 7000 provides safe and continuous air purification to the entire home using patented needlepoint bipolar ionization. Unit easily installs directly onto HVAC system ductwork. This unit is UL2998 validated for zero ozone emissions.
  • Accepts power from 24V AC fan control circuit or 12V DC Pin from a power supply
  • 1401 to 2800 CFM
  • Requires Certification

Specifications

AMP:
0.03
CFM:
2800 ft3/min
Collection:
7000 Series
Height:
3-1/2 in
Length:
6-1/2 in
Material:
Steel
Product Type:
Ionizer
Temperature Range:
Up to 200 Deg F (Up to 93 Deg C)
UL Listed:
UL 867
Volts:
24V
Width:
6-1/2 in