This product requires certification to purchase.

Commercial 11250 cfm Steel Electronic Air Cleaner

Plasma Air

Commercial 11250 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPB54
  • Item #9842576
  • Manufacturer Part #PB-54
5 out of 5 Customer Rating
Brand image
Plasma Air

Commercial 11250 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPB54
  • Item #9842576
  • Manufacturer Part #PB-54
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Plasma BAR is a commercial quality, remote mounted needlepoint ion generator intended for installation in air handling units (AHU) and rooftop units (RTU). The Plasma BAR is available in lengths of 18 inches up to 96 inches in 6 inch increments to suit a wide variety of AHU or RTU size applications. This unit is UL2998 validated for zero ozone emissions
  • Requires Certification

Specifications

Application:
Commercial
CFM:
11250 ft3/min
Length:
54 in
Material:
Steel
Product Type:
Air Cleaner
UPC:
850035516133
Volts:
120/230V
Watts:
1.5 W