2 PVC NC SLND Valve FKM
2 PVC NC SLND Valve FKM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated 140 psi inlet and up to 70 psi backpressure
- Plast-O-Matic solenoid valves are ideal for highly corrosive applications
- Superior chemical resistance
- A patented Fail-Dry® safety design provides advanced visual warning if the seal malfunctions
- PTFE barrier type dynamic seal prevents leaking
- Normally Closed
Specifications
- ADA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Installation Type:
- Vertical Mount, Horizontal Mount
- Material:
- Plastic
- Material Type:
- Polypropylene, CPVC, PVDF, PVC
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 140 psi
- Type:
- PPS200VW11PV
- Valve Seat Material:
- FKM
- Valve Size:
- 2 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V