3 PVC NC SLND Valve EPDM
3 PVC NC SLND Valve EPDM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior chemical resistance
- Rated 140 psi inlet and up to 70 psi backpressure
- Plast-O-Matic solenoid valves are ideal for highly corrosive applications
- Normally Closed
- PTFE barrier type dynamic seal prevents leaking
- A patented Fail-Dry® safety design provides advanced visual warning if the seal malfunctions
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Plastic
- Pressure - Maximum:
- 140 psi
- Type:
- PPS300EPW11PV
- Valve Size:
- 3 in
- Volts:
- 120V