This product requires certification to purchase.

3 PVC NC SLND Valve FKM

Plast-O-Matic

3 PVC NC SLND Valve FKM

  • Fast #
  • Part #PPS300VW11PV
  • Item #5074976
  • Manufacturer Part #PS300VW11-PV
5 out of 5 Customer Rating
Brand image
Plast-O-Matic

3 PVC NC SLND Valve FKM

  • Fast #
  • Part #PPS300VW11PV
  • Item #5074976
  • Manufacturer Part #PS300VW11-PV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior chemical resistance
  • Rated 140 psi inlet and up to 70 psi backpressure
  • Plast-O-Matic solenoid valves are ideal for highly corrosive applications
  • Normally Closed
  • PTFE barrier type dynamic seal prevents leaking
  • A patented Fail-Dry® safety design provides advanced visual warning if the seal malfunctions
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Plastic
Pressure - Maximum:
140 psi
Type:
PPS300VW11PV
Valve Size:
3 in
Volts:
120V