Plastic and Resin Laser Pocket Flashlight in Yellow
Plastic and Resin Laser Pocket Flashlight in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-intensity, compact penlight design
- Ultra-bright xenon bulb and tight-focus reflector
- Watertight: submersible up to one meter (IPX7 rating)
- Faceted design case
- Twist-on, twist-off operation
Specifications
- Color Finish Name:
- Yellow
- Material:
- Plastic, Resin
- Material Type:
- Polymer
- UL Listed:
- No