14 x 14 x 10-1/8 in. Floor Mount Plastic Floor Sink
14 x 14 x 10-1/8 in. Floor Mount Plastic Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-93/100 in
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Sink Bowl Size:
- 14 in x 14 in x 10-1/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 14-4/25 in x 14-4/25 in