3 - 4 in. Valve Repair Kit
3 - 4 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes lid, flapper, gasket, and 4 bolts
- Step-out on the side of the lid where flapper inserts into backwater valve body
- Made in the USA
Documents
Specifications
- Brand Model Compatibility:
- Backwater Valve
- FM Approved:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- UPC:
- 080434413119
- Valve Size:
- 3 in - 4 in